Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # MT-LL7EAP005MCX
- Zoro # G423744120
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 micron
Fiber Count
12
End 1 Contact Type Finish
UPC
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR
Polarity
Method B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT-LL7EAP005MCX
- Zoro #
- G423744120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Bandwidth
- 10 GB @ 300 m, 40 GB @ 100 m
- Overall Length
- 5 m
- Cable Diameter
- 3 mm
- Core Diameter
- 50 micron
- Wire Rope Length
- 5 m
- Length
- 5 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 5 m, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.45 dB, Bandwidth 10 GB @ 300 m, 40 GB @ 100 m, NEC Article and Type Not Rated, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.