Shop VETO PRO PAC
See all product information
Create Account
Tool Pouch, Black/Gray, 10 in H, 5 in W
- Mfr # MP1X
- Zoro # G423744496
product price:Â
$
114.99
/ea
Sold in multiples of 6 for
$689.94
Free Shipping & Returns
Key Features
Overall Height
10 in
Number of Pockets
11
For Tool Type
Screwdrivers, Electrical Tape, Pens, Pliers, Wrenches, Pencils, Tape Measures
Overall Width
5 in
Style
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP1X
- Zoro #
- G423744496
- UPC #
- 810111060875
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 10 in
- Overall Width
- 5 in
- Overall Depth
- 4 1/2 in
- For Maximum Belt Width
- 2 in
- Fits Chest Size
- (2) Through Pockets for Long Shanked Tools
Details
- Item
- Tool Pouch
- Number of Pockets
- 11
- For Tool Type
- Screwdrivers, Electrical Tape, Pens, Pliers, Wrenches, Pencils, Tape Measures
- Style
- Pouch
- Number of Outside Pockets
- 9
- Material
- Polyester, Iron (Grommets and D Rings), Leather, Nylon/Plastic/Metal (Belt Clip), Polypropylene (Webbing), Stainless Steel (Tape Clip), Zinc Alloy (Hardware)
- Features
- (2) Through Pockets for Long Shanked Tools
- Attachment Type
- Clip
- Color
- Black/Gray
- Primary Application
- Automation Technician, Electrician, HVAC, Industrial, Mechanic, Mechatronics
- Closure Type
- Open Top
- Front Closure
- Open Top
- Shell Material
- Polyester, Iron (Grommets and D Rings), Leather, Nylon/Plastic/Metal (Belt Clip), Polypropylene (Webbing), Stainless Steel (Tape Clip), Zinc Alloy (Hardware)
- Wire Color
- Black/Gray
- Container Type
- Pouch
Description
Tool Pouch, Attachment Type Clip, Closure Type Open Top, Color Black/Gray, Compatible with Manufacturer Model No. Not Applicable, Features (2) Through Pockets for Long Shanked Tools, For Maximum Belt Width 2 in, Includes Not Applicable, Material Polyester, Iron (Grommets and D Rings), Leather, Nylon/Plastic/Metal (Belt Clip), Polypropylene (Webbing), Stainless Steel (Tape Clip), Zinc Alloy (Hardware), Number of Inside Pockets Not Applicable, Number of Outside Pockets 9, Number of Pockets 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.