Shop ARC ABRASIVES
See all product information
Create Account
RFD
- Mfr # 71-057801W
- Zoro # G423933463
product price:Â
$
5.15
/ea
Sold in multiples of 25 for
$128.75
Key Features
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Series
PREDATOR
Coating Coverage
Closed
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-057801W
- Zoro #
- G423933463
- UPC #
- 198438103056
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Connector Type
- Unthreaded Hole
- Series
- PREDATOR
- Grit
- 24
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,000 RPM
- Abrasive Material
- Ceramic
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grit 24, Overall Diameter 5 in, Series PREDATOR, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.