Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 10825FF
- Zoro # G423933593
product price:Â
$
6.15
/ea
Sold in multiples of 10 for
$61.50
Key Features
Density Rating
Standard
Backing Plate Material
Fiberglass
Maximum Operating Speed
13,300 RPM
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10825FF
- Zoro #
- G423933593
- UPC #
- 198438004513
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Density Rating
- Standard
- Backing Plate Material
- Fiberglass
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 60
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Steel
- Flap Disc Type
- Type 27
- Grade
- Medium
- Coating Coverage
- Closed
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.