Qlok
- Mfr # 71-31665W
- Zoro # G423933869
product price:Â
$
2.35
/ea
Sold in multiples of 50 for
$117.50
Key Features
Number of Vacuum Holes
Non-Vacuum
Backing Material
Cloth
Abrasive Material
Ceramic
Backing Weight
Y
Quick Change System
TR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-31665W
- Zoro #
- G423933869
- UPC #
- 198438119071
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 1 1/2 in
Details
- Item
- Qlok Disc
- Number of Vacuum Holes
- Non-Vacuum
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Backing Weight
- Y
- Quick Change System
- TR
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Product Type
- Quick Change Disc
- Maximum Operating Speed
- 20,000 RPM
- Resistance Properties
- Load
- Grade
- Medium
- Series
- Predator
- Color
- Yellow
- Wire Color
- Yellow
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.