Shop COVIDIEN
See all product information
Create Account
Locking Wall Mount Bracket, Steel, Silver
- Mfr # GLWB100926
- Zoro # G4254327
product price:Â
$
33.89
/ea
Key Features
For Use With
1/2 gal Sharps Disposal Containers
Material
Steel
Length
5 1/2 in
Width
5 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLWB100926
- Zoro #
- G4254327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 1/2 in
- Width
- 5 in
- Height
- 4 in
- Overall Length
- 5 1/2 in
- Overall Width
- 5 in
- Overall Height
- 4 in
- Wire Rope Length
- 5 1/2 in
Details
- Item
- Lockable Wall Mount Bracket
- For Use With
- 1/2 gal Sharps Disposal Containers
- Material
- Steel
- Includes
- Locks
- Color
- Silver
- Industry Type
- Healthcare
- Compatible Container Capacity
- 1/2 gal
- Product Type
- Lockable Wall Mount Bracket
- Locking Type
- Locking Bracket
- Shell Material
- Steel
- Wire Color
- Silver
Description
Lockable Wall Mount Bracket, Material Steel, Silver, Height 4 in, Width 5 in, Length 5 1/2 in, For Use With 1/2 gal Sharps Disposal Containers, Includes Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.