Shop EMTEK
See all product information
Create Account
Bright Nickel Knobs 86014US14
- Mfr # 86014US14
- Zoro # G4260358
product price:Â
$
14.49
/ea
Key Features
Material
Brass
Projection
1-1/4"
Diameter
1.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86014US14
- Zoro #
- G4260358
- UPC #
- -
- Country of Origin
- China
- Item
- Bright Nickel Knobs 86014US14
- Material
- Brass
- Projection
- 1-1/4"
Dimensions
- Diameter
- 1.25 in.
Description
Bright Nickel Knobs 86014US14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.