Bright Nickel Knobs 86012US14
- Mfr # 86012US14
- Zoro # G4260796
product price:Â
$
31.45
/ea
Key Features
Material
Crystal
Projection
1.875 in.
Diameter
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86012US14
- Zoro #
- G4260796
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 1-1/4"
Details
- Item
- Bright Nickel Knobs 86012US14
- Material
- Crystal
- Projection
- 1.875 in.
Description
Bright Nickel Knobs 86012US14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.