Shop ZORO SELECT

Digital Panel Meter, DC Voltage, 0-20VDC

  • Mfr # 12G498
  • Zoro # G4263201

product price: 
$
51.49
/ea

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Gray LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12G498
Zoro #
G4263201
UPC #
190735384077
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Cutout Width
2 11/16 in
Overall Width
2.83 in
Overall Depth
2.36 in
Cutout Height
7/8 in
Overall Height
0.94 in
Digit Height - Maximum
0.5 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Gray LCD
Display Digits
3-1/2 in
Fits
3/64 DIN
Process Connection
No
Connector Type
Screw Terminal
Style
24x72
Includes
Mounting Brackets
Power Required
85V AC to 250V AC
Excitation
No
Digital Display Screen Type
LCD
Voltage Display - Minimum
0 V
Parameters Measured
AC Voltage
Series
R312
Terminal Connection Type
Screw Clamp
Voltage Display - Maximum
20 V
Product Type
Digital Panel Meter
Includes Mounting Hardware
Included
Digital Display Screen Color
Gray
Standards
UL
Display Span - Maximum
1,999
AC Voltage Input - Maximum
250 V AC
Number of Display Digits
3.5
AC Voltage Input - Minimum
85 V AC

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span 1999, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.