Shop ZORO SELECT

Digital Panel Meter, DC Current, 0-50mV

  • Mfr # 12G493
  • Zoro # G4264757

product price: 
$
28.37
/ea

Key Features

Type
DC Current
Input Range
0 to 50mV DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
0 to 100ADC
Display
Gray LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12G493
Zoro #
G4264757
UPC #
190735384053
Country of Origin
India
Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 50mV DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
0 to 100ADC
Display
Gray LCD
Display Digits
3-1/2 in
Power Required
85V AC to 250V AC
Connector Type
Screw Terminal
Excitation
No
Use With
External 50mV DC Shunt
Fits
3/64 DIN
Includes
Mounting Brackets
Footnotes
5,6
Process Connection
No
Style
24x72
Shop By
Closeouts
Series
R312
Standards
UL
AC Voltage Input - Minimum
85 V AC
Digital Display Screen Color
Gray
Includes Mounting Hardware
Included
Number of Display Digits
3.5
Terminal Connection Type
Screw Clamp
Voltage Display - Minimum
0 mV
Voltage Display - Maximum
50 mV
Product Type
Digital Panel Meter
Display Span - Maximum
100
Digital Display Screen Type
LCD
AC Voltage Input - Maximum
250 V AC
Parameters Measured
AC Voltage
Display Span - Minimum
0

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
0.94 in
Digit Height - Maximum
0.5 in
Overall Depth
2.36 in
Cutout Width
2 11/16 in
Cutout Height
7/8 in
Overall Width
2.83 in

Description

Digital Panel Meter, DC Current, Input Range 0 to 50mV DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span 0 to 100ADC, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Use With External 50mV DC Shunt, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.