Flat Black Knobs 86152US19
- Mfr # 86152US19
- Zoro # G4265039
product price:Â
$
23.49
/ea
Key Features
Material
Brass
Projection
1.5 in.
Diameter
1-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86152US19
- Zoro #
- G4265039
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 1-1/8"
Details
- Item
- Flat Black Knobs 86152US19
- Material
- Brass
- Projection
- 1.5 in.
Description
Flat Black Knobs 86152US19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.