Shop ZORO SELECT
See all product information
Create Account
Analog Panel Meter, DC Current, 0-200 DC
- Mfr # 12G431
- Zoro # G4265107
product price:Â
$
54.89
/ea
Key Features
Standards
UL
Accuracy
+/-1.5%
Includes
Mounting Template and Mounting Screws
Size (In.)
4.5
Case
10% Glass Filled Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12G431
- Zoro #
- G4265107
- UPC #
- 190735383490
- Country of Origin
- India
- Item
- Analog Panel Meter
- Standards
- UL
- Accuracy
- +/-1.5%
- Includes
- Mounting Template and Mounting Screws
- Case
- 10% Glass Filled Polycarbonate
- Type
- DC Current
- Range
- 0 to 200 DC A
- Use With
- With External Shunt
- Case Style
- Rish Vista
- Window
- Polycarbonate
- Movement
- Moving Coil
- Parameters Measured
- DC Current
- Current Display - Maximum
- 200 A
- Includes Mounting Hardware
- Included
- Current Display - Minimum
- 0 A
- Product Type
- Analog Panel Meter
Dimensions
- Size (In.)
- 4.5
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 4.5 in
- Overall Height
- 4.5 in
Description
Analog Panel Meter, DC Current, Range 0 to 200 DC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Use With With External Shunt, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.