Shop ZORO SELECT
See all product information
Create Account
Software (USB cable +CD)
- Mfr # 13G719
- Zoro # G4268975
product price:Â
$
60.19
/ea
Key Features
Interface
USB
Software Required
Yes
Height (In.)
0.51 in
Depth (In.)
0.7 in
Special Features
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G719
- Zoro #
- G4268975
- UPC #
- 190735387511
- Country of Origin
- China
- Item
- Software
- Interface
- USB
- Software Required
- Yes
- Special Features
- Professional
- Type
- Interface
- Compatible With
- 13G713, 13G714, 13G715, 13G716, 13G717
- Software Options
- Software Available Separately
- Shop By
- Closeouts
Description
Software, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable, Software Options Software Available Separately, Interface USB, Number of Voltage Channels Not Applicable, Maximum Pressure Measured Not Applicable