Shop EMTEK
See all product information
Create Account
Flat Black Pull 86326FB
- Mfr # 86326FB
- Zoro # G4271007
product price:Â
$
25.60
/ea
Key Features
Material
Bronze
Length
3.5 in.
Width
1.5 in
Projection
1"
Includes
Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86326FB
- Zoro #
- G4271007
- UPC #
- -
- Country of Origin
- China
- Material
- Bronze
- Projection
- 1"
- Item
- Flat Black Pull 86326FB
- Includes
- Installation Hardware
- Grip Style
- Cup Pulls
Dimensions
- Length
- 3.5 in.
- Width
- 1.5 in
Description
Flat Black Pull 86326FB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.