Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope Slide Box, White
- Mfr # 513250W-1
- Zoro # G4282608
product price:Â
$
17.49
/ea
Key Features
Width
3 1/4 in
Material
Plastic
Number of Slots
200
Depth
9 1/4 in
Holds
3 in x 1 in Size Slides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513250W-1
- Zoro #
- G4282608
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 3 1/4 in
- Depth
- 9 1/4 in
- Height
- 3 1/2 in
- Overall Width
- 3.25 in
- Overall Length
- 240 mm
- For Slide Length
- 75 mm
- For Slide Width
- 25 mm
- Wire Rope Length
- 240 mm
- Length
- 240 mm
Details
- Material
- Plastic
- Item
- Microscope Slide Box
- Number of Slots
- 200
- Holds
- 3 in x 1 in Size Slides
- Color
- White
- Product Type
- Microscope Slide Box
- Number of Compartments
- 200
- Number of Slides/Slide Boxes Held
- 200
- Shell Material
- Plastic
- Wire Color
- White
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.