Power Supply, 600W DC

  • Mfr # 382275
  • Zoro # G4285951
product price: 
$
585.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ripple Volts Regulation
Less Than 5mVrms
Manufacturers Warranty Length
2 yr
Includes
AC Power Cord
Load Regulation
50mV
Meter Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
382275
Zoro #
G4285951
UPC #
793950322758
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
3.5 in
Overall Width
7.9 in
Overall Depth
8.5 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than 5mVrms
Includes
AC Power Cord
Load Regulation
50mV
Meter Type
Digital
Line Regulation
50mA min
Input Voltage
120V AC
Output Volts (DC)
0V DC to 30V DC
Line Volts Regulation
20mV
Output Current (Amps)
0 to 20 A
Protection
Over Temperature, Over Voltage, Short Circuit
Connection
Banana Plug
Display
Dual LED
Type
Laboratory Grade, Switchig Mode, DC
Current Limits
Automatic Constant Current Crossover
Input Frequency (Hz)
50/60 Hz
Current Output - Minimum
1 A
Line Regulation Voltage
20mV
Standards
CE
Calibration Certificate Type
Not Certified
Ripple Voltage Regulation
Less Than 5 mVrms
Number of Displays
2
Load Regulation Voltage
50 mV
Number of Display Digits
3
Line Regulation Current
50 mA
Power Output - Maximum
600 W
Power Output - Minimum
1 W
Voltage Output - Minimum
1 V
Voltage Output - Maximum
30 V
Current Output - Maximum
20 A
Load Regulation Current
100 mA
Digital Display Screen Type
LED
Input Voltage - Maximum
120 V AC

Description

DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 20 A, Current Limits Automatic Constant Current Crossover, Ripple Volts Regulation Less Than 5mVrms, Line Volts Regulation 20mV, Load Regulation 50mV, Line Regulation 50mA min, Meter Type Digital, 120V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Over Temperature, Over Voltage, Short Circuit Protection, Banana Plug Connection, Display Dual LED, Includes AC Power Cord, Manufacturers Warranty Length 2 yr

Ratings & reviews