Shop MUSTANG SURVIVAL
See all product information
Create Account
Throw Bag, 75 ft
- Mfr # MRD075-0-0-215
- Zoro # G4287805
product price:Â
$
62.15
/ea
Key Features
Material
Multi-Filament Polypropylene Rope
Dimensions
75 ft
Includes
Light Stick Holder, Retro-Reflective Tape
Color
Orange
Rope Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRD075-0-0-215
- Zoro #
- G4287805
- UPC #
- 062533141421
- Country of Origin
- China
Dimensions
- Dimensions
- 75 ft
- Bag Diameter
- 10 in
- Bag Height
- 11 in
- Rope Length
- 75 ft
- Rope Diameter
- 3/8 in
Details
- Item
- Rescue Throw Bag
- Material
- Multi-Filament Polypropylene Rope
- Includes
- Light Stick Holder, Retro-Reflective Tape
- Color
- Orange
- Rope Material
- Polypropylene
- Reflectivity
- Reflective Bag
- Bag Color
- Orange
- Wire Color
- Orange
Description
Throw Bag,Multi-Filament Polypropylene Rope,Orange,Dimensions 75 ft.,Includes Mesh Top Bag, Light Stick Holder, and 75 ft. Rope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.