Foam Tape, Orange, 10 yd L, 1 in W

  • Mfr # 15D304
  • Zoro # G4288417
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
125 mil
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15D304
Zoro #
G4288417
UPC #
888519037348
Country of Origin
United States
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
Maximum Tape Performance Temperature
350 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Item
Foam Tape
Standards
FDA 21 CFR 177.2610
Adhesion Strength
30 oz./in.
Material
Silicone Rubber Sponge
Duct Tape Adhesive
Acrylic
Series
200A
Performance Temp.
-20 Degrees to 350 Degrees F
Shape
Continuous Roll
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Tape Sub-Type
Sealing Foam Tape
Tape Type
Sealing Tape
Liner Included
Liner Included
Temperature Range
20 Degrees to 350 Degrees F
Tape Backing Construction
Foam
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Brand
TapeCase
Brand and Series
TapeCase Strip-N-Stick 100S
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Environment
Indoor/Outdoor
Adhesion to Steel
30 oz/in
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Sub-Brand
Strip-N-Stick
Foam Cell Type
Closed
Features
Gasketing, Sealing
Tape Conformability
Conformable
UV Resistance
UV-Resistant
Bond Type
Permanent
Tape Resistance Properties
Humidity-Resistant
Flame Retardant
Not Flame-Retardant
Moisture Resistance
Moisture-Resistant

Dimensions

Tape Thickness
125 mil
Length
10 yd.
Width
1"
Thickness
125 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
10 yd
Metric Tape Length
9.1 m
Metric Width
25.4 mm
Fits Chest Size
Gasketing, Sealing

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series 200A

Ratings & reviews