SHOCKWAVE 6 in Phillips No. 2 Impact Duty Power Bit, 1-Piece
- Mfr # 48-32-4802
- Zoro # G4300021
Key Features
Specifications
Details
- MFR #
- 48-32-4802
- Zoro #
- G4300021
- UPC #
- 045242238699
- Country of Origin
- China
- Bit Style
- Phillips
- Includes
- (1) PH2 6 in Insert Bit
- Number of Pieces
- 1 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Black Phosphate
- Fastening Tool Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Single End/Double End
- Single End
- Item
- Power Bit
- Impact Rated
- Impact Rated
- Application - Tools
- Impact
- Tip Type
- Standard
- Shank Shape
- Hex
- Material
- Alloy Steel
- Fastening Tool Item Type
- Magnetic Power Bit
- For Tool Type
- Impact
- Head Style
- Phillips
- Series
- SHOCKWAVE(TM)
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Product Type
- Power Bit
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 6"
- Overall Bit Length
- 6 in
- Point Size
- #2
- Shank Size
- 1/4 in
- Fastening Tool Tip Size
- #2
- Hex Shank Size
- 1/4 in
- Overall Length
- 6 in
- Tip Size
- #2
- Bit Industry Size
- PH2
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
SHOCKWAVE Impact Duty Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE Impact Duty driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.