Process Test Lead Kit
- Mfr # FLUKE-700TLK
- Zoro # G4301726
product price:Â
$
241.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Extended Tooth Clips for Grabbing Screws
For Use With
Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family
Includes
(2) Mini-Clip Set, (3) Alligator Clips Set, (3) Stackable Lead Set, (3) Test Lead Cables
Product Type
Test Lead Kit
Compatible with Manufacturer Model Number
753, 754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-700TLK
- Zoro #
- G4301726
- UPC #
- 095969780117
- Country of Origin
- China
Details
- Item
- Test Lead Kit
- Features
- Extended Tooth Clips for Grabbing Screws
- For Use With
- Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family
- Includes
- (2) Mini-Clip Set, (3) Alligator Clips Set, (3) Stackable Lead Set, (3) Test Lead Cables
- Product Type
- Test Lead Kit
- Compatible with Manufacturer Model Number
- 753, 754
- Compatible with Series
- 700G
- Compatible Manufacturer Model Number
- 753, 754
- Compatible Manufacturer Part Number
- 753, 754
- Compatible with Manufacturer Model No.
- 753, 754
- Compatible with Mfr. Model No.
- 753, 754
- For Use with Mfr Model Number
- 753, 754
- For Use With Mfr. Model Number
- 753, 754
- Compatible Pump Manufacturer Part Number
- 753, 754
- Compatible Mfr. Model Number
- 753, 754
- For Manufacturer Part Number
- 753, 754
- Compatible with Mfr. Model Number
- 753, 754
- Compatible Series
- 700G
Description
Test Lead Kit, For Use With Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family, Features Extended Tooth Clips for Grabbing Screws, Includes (2) Mini-Clip Set, (3) Alligator Clips Set, (3) Stackable Lead Set, (3) Test Lead Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.