Shop OMRON

Electronic Timer, Light Gray, Plastic

  • Mfr # H5S-WFB2
  • Zoro # G4308114

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
7 Days
Number of Channels
2
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Voltage
120 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5S-WFB2
Zoro #
G4308114
UPC #
-
Country of Origin
China

Dimensions

Display Height
1/2 in
Height
3 3/4 in
Depth
2 1/4 in
Width
2 7/8 in
Overall Depth
71 mm
Overall Width
72 mm
Overall Height
96 mm

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
2
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Voltage
120 to 240V AC
Body Material
Plastic
Amps
15 A
Contact Form
SPST-NO
Events Available - Electronic Timer
40
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Mounting
Surface or Track
Operating Temp.
-10 Degrees to 55 Degrees C
Backup Time
5 yr
Max. On/Off Cycles
20
Standards
VDE0106/P100, CSA C22.2 No.14, cURus, UL 508
NEMA Rating
1
Event Allocation - Electronic Timer
1 Cycle Action = 4 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Number of Pulse Events
40
Color
Light Gray
Min. Time Setting
1 min
Max. Time Setting
7 day
Pulse Duration
1 sec to 60 min
Number of Poles
1
Backup Device
Battery
Features
Independent Day Keys, Test Mode
Series
H5S
Timer Functions
On/Off Plus & Cycle
Mounting Style
DIN Rail and Surface
Astronomic Functionality
No
Pulse Duration - Minimum
1 sec
Time Setting - Minimum
1 min
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
14 Degrees F
Body Color
Grey
Events Available
40
Current Rating - Maximum
15 A
NEMA Enclosure Rating
1
Pulse Duration - Maximum
60 min
AC Voltage Rating
100-240V AC
Time Setting - Maximum
7 day
Time Maximum Setting
7 Days

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 40, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 4 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Surface or Track, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Light Gray

Ratings & reviews