Shop SPECO TECHNOLOGIES

Camera Adaptor, Ceiling/Wall, White

  • Mfr # WAC29DW
  • Zoro # G4311706

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Fits
IP and Analog Video Surveillance Cameras
Color
White
Overall Height
3 1/2 in
Width
11 in
Load Capacity
8 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAC29DW
Zoro #
G4311706
UPC #
030519006682
Country of Origin
Korea, Republic of
Item
Camera Adaptor
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
8 lb
Mounting
Ceiling/Wall
Waterproof
Yes
Includes
Mounting Hardware
Standards
NDAA Section 889 Part B Guidelines
Mount Type
Screws
Includes Mounting Hardware
Yes
Resistance Properties
Waterproof
Compatible with Manufacturer Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Overall Load Capacity
8 lb
Compatible Manufacturer Part Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Manufacturer Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
For Use With Mfr. Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible with Manufacturer Model No.
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible with Mfr. Model No.
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
For Use with Mfr Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Pump Manufacturer Part Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible Mfr. Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
For Manufacturer Part Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Compatible with Mfr. Model Number
APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M
Wire Color
White

Dimensions

Overall Height
3 1/2 in
Width
11 in
Length
14 in
Height
3 1/2 in
Overall Width
11 in
Overall Depth
3 in

Description

Camera Adaptor, Mount Type Screws, Overall Height 3 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number APT32DW, CPTZ29D5W, VIP2D2, VIP2D2M, VIP3D2M, Overall Width 11 in, Overall Load Capacity 8 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number 806K55, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.