Camera Mount, Ceiling, White
- Mfr # CEI32DW
- Zoro # G4311959
product price:Â
$
78.95
/ea
Key Features
Fits
Analog Video Surveillance Cameras
Color
White
Overall Height
5 1/8 in
Width
5 1/8 in
Load Capacity
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEI32DW
- Zoro #
- G4311959
- UPC #
- 030519006668
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 5 1/8 in
- Width
- 5 1/8 in
- Height
- 5 9/64 in
- Length
- 16 3/8 in
- Overall Width
- 5 1/8 in
- Overall Depth
- 3 in
Description
Camera Mount, Mount Type Screws, Overall Height 5 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number CPTZ32D5W, Overall Width 5 1/8 in, Overall Load Capacity 8 lb, Mounting Location Ceiling, Compatible with Grainger Part Number 52YK56, Compatible with Series Not Applicable, Includes Mounting Hardware, Color White, Includes Mounting Hardware Yes, Resistance Properties Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.