First Aid Kit Refill, First Aid Burn Cream
- Mfr # FAE-6201
- Zoro # G4313928
product price:Â
$
8.45
/ea
Key Features
Width
4"
Material
Fabric
Length
4"
Industry Type
Healthcare
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAE-6201
- Zoro #
- G4313928
- UPC #
- 092265620116
- Country of Origin
- United States
- Item
- Burn Dressing
- Material
- Fabric
- Industry Type
- Healthcare
- Package Type
- Box
- Standards
- ANSI/ISEA Z308.1-2015
- Latex Content
- Latex Free
- Unitized
- Unitized
- Product Type
- Burn Dressing
- Compatible Manufacturer Part Number
- 91172-021
- Includes Fastener
- No Fastener
- Number of Units Included
- 1
- Fastener Included
- Fastener Not Included
- Water Resistance
- Not Water Resistant
- Sterility
- Sterile
Dimensions
- Width
- 4"
- Length
- 4"
- Package Height
- 4 in
- Package Width
- 1 7/8 in
- Dressing Length
- 4 in
- Dressing Width
- 4 in
- Package Length
- 2 1/4 in
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 in, Package Width 1 7/8 in, Package Length 2 1/4 in, Compatible Manufacturer Part Number 91172-021, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Includes Fastener No Fastener, Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.