Shop FOXFURY
See all product information
Create Account
Elastic Strap, Black, Elastic
- Mfr # 60-019
- Zoro # G4316155
product price:Â
$
9.99
/ea
Key Features
For Use With
Head Lamp
Fits Brand
Foxfury Lighting Solutions
For Use With Mfr. Model Number
480-T09
Material
Elastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-019
- Zoro #
- G4316155
- UPC #
- -
- Country of Origin
- China
- Item
- Elastic Strap
- For Use With
- Head Lamp
- Fits Brand
- Foxfury Lighting Solutions
- For Use With Mfr. Model Number
- 480-T09
- Material
- Elastic
- Color
- Black
- Compatible Manufacturer Model Number
- 480-L06, 480-T09
- Product Type
- Strap
- Compatible with Brand
- Foxfury Lighting Solutions
- Compatible with Manufacturer Model Number
- 480-L06, 480-T09
- Shell Material
- Elastic
- Wire Color
- Black
- Traction Material
- Elastic
Dimensions
- For Belt Width
- 1 in
Description
Elastic Strap, Color Black, Compatible with Brand Foxfury Lighting Solutions, Compatible with Manufacturer Model Number 480-L06, 480-T09, For Belt Width 1 in, Mount Type Not Applicable, Includes Not Applicable, Material Elastic, Compatible with Grainger Part Number 317C68, 480L06, Product Type Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.