Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Cutter
- Mfr # 17158961
- Zoro # G4318915
product price:Â
$
56.45
/ea
Key Features
Includes
Filter Tube Tip Breaker
Outlet Connection Gender
Female
Product Type
Cutter
Inlet Connection Gender
Female
For Use With
Benzene Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17158961
- Zoro #
- G4318915
- UPC #
- -
- Country of Origin
- China
- Item
- Cutter
- Includes
- Filter Tube Tip Breaker
- Outlet Connection Gender
- Female
- Product Type
- Cutter
- Inlet Connection Gender
- Female
- For Use With
- Benzene Tube
- Compatible Product Type
- Benzene Tube
Description
Cutter, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Outlet Connection Gender Female, Inlet Connection Type Not Applicable, For Use With Benzene Tube, Inlet Connection Size Not Applicable, Inlet Connection Gender Female, Product Type Cutter, Includes Filter Tube Tip Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.