Shop RANCO BY FULL GAUGE
See all product information
Create Account
Digital Controller Programming Stick
- Mfr # EASY-PROG
- Zoro # G4322214
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
For Use With
Full Gauge Digital Controllers
Size
4-7/64 in
Width
1/2 in
Length
2 1/4 in
Length (Straight Wireway)
2 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EASY-PROG
- Zoro #
- G4322214
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Controller Programming Stick
- For Use With
- Full Gauge Digital Controllers
- Product Type
- Controller Programming Stick
Description
Controller Programming Stick, Overall Width 1/2 in, Product Type Controller Programming Stick, Overall Length 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.