Bleeding Control Dressing, White, 4yd
- Mfr # 30-0161
- Zoro # G4334688
product price:Â
$
38.49
/ea
Key Features
Color
White
Width
3 in
Material
Cotton
Length
4 yd
Standards
EN ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-0161
- Zoro #
- G4334688
- UPC #
- -
- Country of Origin
- United States
- Item
- Bleeding Control Dressing
- Color
- White
- Material
- Cotton
- Standards
- EN ISO 13485:2016
- Waterproof
- No
- Latex Content
- Latex Free
- Package Type
- Packet
- Sterile/Non-Sterile
- Sterile
- Product Type
- Bleeding Control Dressing
- Water Resistance
- Not Water Resistant
- Sterility
- Sterile
- Includes Clotting Agent
- Clotting Agent Included
- Dressing Color
- White
- Unitized
- Unitized
- Compatible Manufacturer Part Number
- 80-00523, 80-0522, 80-0524, 80-0525, 80-0526, 80-0527, 80-0937, 80-0940, 80-1082, 80-1085, 85-1574, 85-2995
- Includes Fastener
- No Fastener
- Fastener Included
- Fastener Not Included
- Number of Units Included
- 1
- Dressing Material
- Gauze
Dimensions
- Width
- 3 in
- Length
- 4 yd
- Dressing Width
- 3 in
- Package Width
- 5 1/2 in
- Package Length
- 5/8 in
- Dressing Length
- 4 yd
- Package Height
- 5 in
Description
Bleeding Control Dressing, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 5 1/2 in, Package Length 5/8 in, Compatible Manufacturer Part Number 80-00523, 80-0522, 80-0524, 80-0525, 80-0526, 80-0527, 80-0937, 80-0940, 80-1082, 80-1085, 85-1574, 85-2995
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.