Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Upright
- Mfr # GRFG4500M1BLA
- Zoro # G4364361
product price:Â
$
21.69
/ea
Key Features
For Use With
FG450088BEIG, FG450088BLA, FG450500BEIG, FG450500BLA, FG452010BLA, FG452088BEIG, FG452088BLA, FG452500BEIG, FG452500BLA, FG454500BEIG, FG454500BLA, FG454600BEIG, FG454600BLA, FG454610BLA
For Use With Mfr. Model Number
FG450058BLA, FG450088BEIG, FG450088BLA, FG450500BEIG, FG450500BLA, FG450558BLA, FG452010BLA, FG452058BLA, FG452088BEIG, FG452088BLA, FG452500BEIG, FG452500BLA, FG452558BLA, FG454500BLA, FG454600BLA, FG454610BLA
Fits Brand
Rubbermaid Commercial
Color
Black
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRFG4500M1BLA
- Zoro #
- G4364361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Overall Depth
- 23 1/4 in
- For Cart Width
- 26 in
Details
- Item
- Universal Cart Leg
- For Use With
- FG450088BEIG, FG450088BLA, FG450500BEIG, FG450500BLA, FG452010BLA, FG452088BEIG, FG452088BLA, FG452500BEIG, FG452500BLA, FG454500BEIG, FG454500BLA, FG454600BEIG, FG454600BLA, FG454610BLA
- For Use With Mfr. Model Number
- FG450058BLA, FG450088BEIG, FG450088BLA, FG450500BEIG, FG450500BLA, FG450558BLA, FG452010BLA, FG452058BLA, FG452088BEIG, FG452088BLA, FG452500BEIG, FG452500BLA, FG452558BLA, FG454500BLA, FG454600BLA, FG454610BLA
- Fits Brand
- Rubbermaid Commercial
- Color
- Black
- Load Capacity
- 500 lb
- Finish
- Unfinished
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Universal Cart Leg, Color Black, For Use With Grainger Item Number 4AAZ9, 4ACA1, 4ACA2, 4ACA3, 4ACA5, 4ACA6, 4ACA7, 4ACA8, 4ACA9, 4DFV2, 4DFV3, 4DFV4, 4DFV6, 4VZF9, For Use With Mfr. Model Number 4500-58, 4500-88, 4505, 4505-58, 4520-10, 4520-58, 4520-88, 4525, 4525-58, 4545, 4546, 4546-10, Overall Depth 23 1/5 in, Overall Width 3 1/2 in, Overall Height 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.