Shop POWER SUPPLY ACCESSORIES
See all product information
Create Account
Power Supply, 24V DC, 720W, 30A
- Mfr # DRU30-24/MDPU30
- Zoro # G4367373
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
24V DC
Output Power - Rated
720W
Current - Output
30 A
Housing Material
Plastic Case
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRU30-24/MDPU30
- Zoro #
- G4367373
- UPC #
- -
- Country of Origin
- China
- Item
- Power Supply
- Output Voltage - Nominal
- 24V DC
- Output Power - Rated
- 720W
- Current - Output
- 30 A
- Housing Material
- Plastic Case
- Phase
- Single
- Power Rating
- 720W
- Case Material
- Plastic Case
- Phase - Electrical
- Single
- Output Amps
- 30A
- Output Voltage
- 24V DC
Description
Power Supply Accessories 24VDC/30A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.