Shop DINERGY
See all product information
Create Account
DC Power Supply, 12V DC, 120W
- Mfr # MD120-12A-1C
- Zoro # G4368128
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
12V DC
Output Power - Rated
120W
Phase
Single
Overall Height
64 mm
Width
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD120-12A-1C
- Zoro #
- G4368128
- UPC #
- -
- Country of Origin
- China
- Item
- DC Power Supply
- Output Voltage - Nominal
- 12V DC
- Output Power - Rated
- 120W
- Phase
- Single
- Phase - Electrical
- Single
- Output Voltage
- 12V DC
- Power Rating
- 120W
Dimensions
- Overall Height
- 64 mm
- Width
- 64 mm
Description
DC Power Supply 11.4-14.5VDC 64MM Width
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.