Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1130
- Zoro #
- G4370480
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 21.8 in
- Height
- 7.8 in
- Depth
- 15.3"
Details
- Item
- Printer Stand,Brown
- Features
- Durable, Scratch Resistant, Sturdy, Non-slip, Rubber Feet, Scuff Resistant, Cable Management, Built-in Handle
Description
Printer Stand,Brown
