Shop VICTOR
See all product information
Create Account
Printer Stand, White
- Mfr # W1130
- Zoro # G4371007
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
21.8 in
Height
7.8 in
Features
Durable, Scuff Resistant, Scratch Resistant, Non-slip, Built-in Handle, Sturdy
Depth
15.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1130
- Zoro #
- G4371007
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Printer Stand,White
- Features
- Durable, Scuff Resistant, Scratch Resistant, Non-slip, Built-in Handle, Sturdy
Dimensions
- Width
- 21.8 in
- Height
- 7.8 in
- Depth
- 15.3"
Description
Printer Stand,White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.