Shop VICTOR
See all product information
Create Account
Monitor Riser, White
Mfr # W1175
Zoro # G4371031
product price:Â
$
90.15
/ea
Key Features
Material
Faux Leather, Wood, Frosted Glass
Width
13"
Height
6-1/2 in
Depth
13"
Features
Scratch Resistant, Drawer Glide, Rubber Feet, Scuff Resistant, Durable, Sturdy, Cable Management, Non-skid Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1175
- Zoro #
- G4371031
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Material
- Faux Leather, Wood, Frosted Glass
- Features
- Scratch Resistant, Drawer Glide, Rubber Feet, Scuff Resistant, Durable, Sturdy, Cable Management, Non-skid Feet
- Item
- Monitor Riser,White
- Mounting
- Desktop
- Recycled
- No
- Assembly
- Not Required
Description
Monitor Riser,White