This item is Discontinued.

This item is Discontinued.
M185 Wireless Mouse, 2.4GHz with USB Mini Receiver, 1000 DPI Optical Tracking, Swift Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910002225
- Zoro #
- G4371876
- UPC #
- 97855074126
- Country of Origin
- Unknown
- Item
- Mouse
- Color
- Silver
- Number of Buttons
- 3
- Compatible Devices
- Computer
- Ergonomic Fit
- Symmetrical
- Battery Included
- Yes
- Maximum Battery Run Time
- 1 Year
- Pointing Device Connectivity Technology
- Wireless
- Movement Detection
- Optical
- Scroller Type
- Scroll Wheel
- Includes
- M185 MouseNano Receiver1 x AA Battery (pre-installed)User Documentation
- Frequency
- 2.40 GHz
- Platform Supported
- PC, Mac
- Operating System Compatibility
- Linux, macOS 10.5, ChromeOS, Windows 11, Windows 10
- Pointing Device Features
- Contour
- Interfaces
- USB
- Power Source
- Batteries
- Number of Batteries
- 1
- System Requirements
- USB PortOperating Systems:Windows XP, Windows Vista, Windows 7Mac OS X 10.5 or LaterLinux kernel 2.6+
- Movement Resolution (dpi)
- 1000
- Pointing Device Wireless Operating Distance
- 32.81 ft
- Pointing Device Wireless Technology
- Radio Frequency
- Package Contents
- M185 Mouse, Nano Receiver, 1 x AA Battery (pre-installed), User Documentation
Dimensions
- Battery Size Supported
- AA
- Depth
- 1.5 in
- Height
- 3.9 in
- Width
- 2.4 in
Description
SWIFT GRAY Logitech Wireless Mouse M185. A simple, reliable mouse with plug-and-play wireless, a 1-year battery life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.