PRO X Gaming Headset with Blue Vo!ce
- Mfr # 981000817
- Zoro # G4374563
product price:Â
$
150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Includes
Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
Features
Digital to Analog Converter (DAC), In-Line Controller, Comfortable, DTS Headphone: X, Lightweight, Durable; Noise Canceling
Width
3.7 in
Corded/Wireless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981000817
- Zoro #
- G4374563
- UPC #
- 97855151032
- Country of Origin
- Unknown
Dimensions
- Width
- 3.7 in
- Height
- 7.7 in
- Driver Size
- 1.97 in
Details
- Color
- Black
- Item
- Gaming Headset
- Includes
- Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
- Features
- Digital to Analog Converter (DAC), In-Line Controller, Comfortable, DTS Headphone: X, Lightweight, Durable; Noise Canceling
- Corded/Wireless
- Corded
- Host Interface
- Mini-phone (3.5mm)
- Microphone Design
- Boom
- Impedance
- 35 Ohm
- Sound Mode
- Stereo
- Min. Frequency Response
- 20 Hz
- Detachable Microphone
- Yes
- Ear Cushion Material
- Memory Foam
- Max. Frequency Response
- 20 kHz
- Sound Pressure Level
- 92 dB
- Earpiece Design
- Over-the-head
- Microphone Technology
- Electret, Uni-directional, Cardioid, Condenser
- Green Environmental Attribute
- Environmentally Friendly
- Series
- PRO
- Earpiece Type
- Binaural
Description
Logitech PRO X Gaming Headset. Pro-designed with Blue VOICE software for professional-sounding voice comms. Featuring next-gen 7.1 surround sound. Hear and sound like a pro. Feature Benefits Detachable pro-grade microphone featuring real-time Blue VO!CE technology,* including noise reducer, compressor, limiter and more for cleaner, professional-sounding voice comms. Requires included USB external sound card, Windows PC, and Logitech G HUB software Next-gen 7.1 and object-based surround sound for greater in-game positional, distance, and object awareness during gameplay. Requires included USB external sound card, Windows PC, and Logitech G HUB software. Soft memory foam earpads with your choice of premium passive noise-canceling leatherette or soft, breathable velour for supreme comfort Built to last with a durable aluminum fork and steel headband. Advanced PRO-G 50mm drivers deliver clear and precise sound imaging with improved bass response. Hear footsteps and environmental cues with clarity to give you the competitive advantage in game. Premium USB external sound card with EQ profile storage* delivers tournament-level game sound and voice comms. Use Logitech G HUB to save EQ settings to onboard memory to use or tournament systems Requires PC running G HUB software Pro-designed EQ profiles available for download with Logitech G HUB software; onboard memory lets you save user- or pro-tuned 5-band EQ for tournament use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.