Shop FIBRE-METAL BY HONEYWELL

FaceShieldBracket, Silver, Aluminu

  • Mfr # FH66
  • Zoro # G4396384

product price: 
$
24.89
/ea

Key Features

Color
Silver
Material
Aluminum
For Use With
Fits Perfectly with Fibre-Metal and Protective Caps
Dielectric Protection
No
Features
Ultra High-Heat Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH66
Zoro #
G4396384
UPC #
662463151424
Country of Origin
Taiwan, Province of China

Details

Item
Face Shield Bracket
Color
Silver
Material
Aluminum
For Use With
Fits Perfectly with Fibre-Metal and Protective Caps
Dielectric Protection
No
Features
Ultra High-Heat Resistant
Includes
Face shield Bracket
Headgear Style
Single Crown
Compatible with Manufacturer Model Number
A79R, A89R
Compatible with Series
Matterhorn, Peak
Suspension Adjustment Type
Pinlock
Compatible Manufacturer Part Number
A79R, A89R
Compatible Manufacturer Model Number
A79R, A89R
For Use With Mfr. Model Number
A79R, A89R
Compatible with Manufacturer Model No.
A79R, A89R
Compatible with Mfr. Model No.
A79R, A89R
For Use with Mfr Model Number
A79R, A89R
Compatible with Brand
Fibre-Metal
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
A79R, A89R
Compatible Mfr. Model Number
A79R, A89R
Dielectric
No
For Manufacturer Part Number
A79R, A89R
Compatible with Mfr. Model Number
A79R, A89R
Shell Material
Aluminum
Compatible Series
Matterhorn, Peak
Wire Color
Silver
Compatible Product Type
Face Shield

Description

Face Shield Bracket, Color Silver, Compatible with Brand Fibre-Metal, Compatible with Grainger Part Number 24M979, Compatible with Manufacturer Model Number A79R, A89R, Compatible with Series Matterhorn, Peak, Dielectric Protection No, For Use With Face Shield, Headgear Style Single Crown, Includes Face Shield Bracket, Material Aluminum, Suspension Adjustment Type Pinlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.