Shop HAYWARD FLOW CONTROL

Simplex Strainer, 2" Pipe, Socket/Threaded, PVC, 150 psi

  • Mfr # SB1200STE18
  • Zoro # G4400286

product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket/Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB1200STE18
Zoro #
G4400286
UPC #
610377134200
Country of Origin
United States

Dimensions

Pipe Size
2"
Width
12-3/4"
Height
15-1/2"
Length
16 5/16 in
Mesh Size
0.13 in
Connection Size
2 in
Perforated Screen Size
0.125 in

Details

Item
Simplex Strainer
Connection Type
Socket/Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Gasket Material
EPDM
Mesh
1/8"
Standards
NSF/ANSI 372, NSF/ANSI 61
Screen Area
86.44 sq. in.
Blow-off Port
1/2"
Cover Type
Hand Removable
Maximum Temperature
70 Degrees F
Maximum Pressure at 100 deg F
125 psi
Application
Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
Strainer Style
Single
Includes Screen
Screen Included
For Use With
Water
Strainer Type
Perforated
Series
SB
Maximum Pressure
150 psi
Pressure at 100F - Maximum
125 psi
Compatible Product Type
Water

Description

Basket Strainer, Connection Size 2 in, Mesh Size 0.13 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 15 1/2 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket and Threaded, Maximum Pressure 150 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.