Shop MICRO 100
See all product information
Create Account
Grooving Tool
- Mfr # RR-025-8
- Zoro # G4401467
product price:Â
$
53.29
/ea
Key Features
Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR-025-8
- Zoro #
- G4401467
- UPC #
- 728709170663
- Country of Origin
- United States
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Offset
- .050"
- Grade
- C2
- Application
- Groove Boring
- Cutting Direction
- Right Hand
- Projection
- 0.0500"
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/4 in
- Bore Dia.
- .250"
- Groove Width
- .025/.026"
- Max. Cutting Depth
- 1/2"
- Neck Dia.
- 0.1950"
- Split Length
- 0.150"
- Max. Bore Depth
- 1/2"
- Min. Bore Dia.
- 1/4"
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.