Shop ABUS
See all product information
Create Account
13011
- Mfr # 10/500 NON-COILED CABLE
- Zoro # G4409772
product price:Â
$
62.45
/ea
Key Features
Cable Length
16 1/2 ft
Cable Diameter
25/64 in
Cable Material
Steel
Cable Coating
Vinyl
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/500 NON-COILED CABLE
- Zoro #
- G4409772
- UPC #
- 078217127131
- Country of Origin
- China
- Cable Material
- Steel
- Cable Coating
- Vinyl
- Body Material
- Steel
- Item
- Security Cables
- Material
- Vinyl Coated Steel
- Finish
- Vinyl
- Cable Style
- Straight
- Body Color
- Black
- Environment
- Indoor and Outdoor
- Weather Resistant
- Yes
- Includes Chain Cover
- No
- Cable Color
- Black
Dimensions
- Cable Length
- 16 1/2 ft
- Cable Diameter
- 25/64 in
- Diameter
- 3/8 in
- Length
- 16 1/2 ft
Description
Security Cables, Straight Cable Style, Cable Length 16 1/2 ft, Cable Diameter 25/64 in, Steel, Cable Coating Vinyl, Cable Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.