Shop QUICK DAM
See all product information
Create Account
Flood Barrier Bucket Kit, 10 ft.L, PK5
- Mfr # QDGG10-5
- Zoro # G4418745
product price:Â
$
140.00
/pk of 5, $28.00/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Length
10 ft
Width
14 in
Color
Black, Orange
Includes
Bucket containing 5 - 10ft Flood Barriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDGG10-5
- Zoro #
- G4418745
- UPC #
- 810959020918
- Country of Origin
- United States
Dimensions
- Length
- 10 ft
- Width
- 14 in
- Height
- 15 in
- Thickness
- 14 in
- Overall Height
- 3 1/2 in
- Overall Length
- 120 in
- Overall Width
- 14 in
- Wire Rope Length
- 120 in
Details
- Item
- Flood Barrier
- Material
- Polypropylene
- Color
- Black, Orange
- Includes
- Bucket containing 5 - 10ft Flood Barriers
- Closed - Open
- Closed
- For Water Type
- Freshwater
- Weight Capacity
- 15 lb
- Container Type
- Pail
- Bag Material
- Polymer, Polypropylene
- Ballast Capacity
- 64 lb
- Fill Material
- Polymer, Polypropylene
- For Water Salinity
- Fresh Water
- Wire Color
- Black, Orange
Description
Flood Barrier, Black, Orange, Length 10 ft, Width 14 in, Weight Capacity 15 lb, Polypropylene, For Water Type Freshwater, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.