Grille
- Mfr # FG701
- Zoro # G4422777
product price:Â
$
29.15
/ea
Key Features
Product Type
Replacement Grille
Number of Speeds
0
Finish
Bright
Overall Depth
1 5/16 in
Overall Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG701
- Zoro #
- G4422777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1 5/16 in
- Overall Width
- 1 1/4 in
- Overall Length
- 13 1/4 in
- Grille Width
- 13-1/4"
- Wire Rope Length
- 13 1/4 in
- Length
- 13 1/4 in
Details
- Item
- Grille
- Product Type
- Replacement Grille
- Number of Speeds
- 0
- Finish
- Bright
- Color
- White
- Lighted
- No
- Motion Sensing
- No
- Profile
- Low
- Heater
- No
- Wire Color
- White
Description
Grille, Overall Length 13 1/4 in, Overall Width 1 1/4 in, Finish Bright, Color White, Overall Depth 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.