Multi-Function, 32to122F, +/1.5Temp Acc
- Mfr # R4700SD-PROBE
- Zoro # G4426679
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. R4700SD
Minimum Temperature Measured
32 Degrees F
Probe Diameter
1.8 in
Maximum Velocity Measured
5,906 fpm
Minimum Relative Humidity Measured
5 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R4700SD-PROBE
- Zoro #
- G4426679
- UPC #
- 800837004796
- Country of Origin
- Taiwan, Province of China
Dimensions
- Probe Diameter
- 1.8 in
- Fits Chest Size
- Measures Air Speed, Temperature, Humidity and Light Levels
Details
- Item
- Multi-Function
- For Use With
- Mfr. No. R4700SD
- Minimum Temperature Measured
- 32 Degrees F
- Maximum Velocity Measured
- 5,906 fpm
- Minimum Relative Humidity Measured
- 5 %
- Maximum Relative Humidity Measured
- 95 %
- Connector Type
- K-Type
- Air Velocity Accuracy
- +/-2%
- Relative Humidity Accuracy
- +/-3%
- Features
- Measures Air Speed, Temperature, Humidity and Light Levels
- Maximum Temperature Measured
- 122 Degrees F
- Minimum Velocity Measured
- 79 fpm
- Air Velocity Resolution
- 1 fpm
- Temperature Accuracy
- +/ 1.5 Degrees
Description
Multi-Function, Probe Diameter 1.8 in, Probe Type Multi-Function, Relative Humidity Accuracy +/-3 Percent, Connector Type K-Type, Features Measures Air Speed, Temperature, Humidity and Light Levels, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Relative Humidity Measured 5 Percent, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 79 fpm, Air Velocity Resolution 1 fpm, Maximum Relative Humidity Measured 95 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.