Shop POSI LOCK

Puller Set, Locking, 4 pcs., 20 tons Cap.

  • Mfr # PM4
  • Zoro # G4431128

product price: 
$
953.99
/ea
Free Shipping & Returns

Key Features

Jaw Reach
9 5/8 in
Number of Pieces
4
Number of Jaws
3
Includes
(1) Model 104 Puller, (1) Model 106 Puller, (1) Model 110 Puller, (1) Model 206 Puller, (1) P10 Tip Protector, (1) P4 Tip Protectors, (1) Tool Boards, (2) P6 Tip Protectors, Accessories
Sizes Included
(3) 255.3mm Jaw, (3) 338.3mm Jaw, (2) 338.3mm Jaw, (3) 518.4mm Jaw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM4
Zoro #
G4431128
UPC #
733477003150
Country of Origin
United States

Dimensions

Sizes Included
(3) 255.3mm Jaw, (3) 338.3mm Jaw, (2) 338.3mm Jaw, (3) 518.4mm Jaw
Screw Size
3/4"-14, 5/8"-14, 9/16"-16
Puller Length (In.)
10 to 20
Screw Length1
10 1/8 in, 13 in, 19 1/2 in
Screw Size1
3/4"-14, 5/8"-14, 9/16"-16
Jaw Sizes Included
4 in to 9 43/64 in
Cap Screw Sizes Included
1, 3/4
Screw Length
10 1/8 in, 13 in, 19 1/2 in

Details

Item
Puller Set
Jaw Reach
9 5/8 in
Number of Pieces
4
Number of Jaws
3
Includes
(1) Model 104 Puller, (1) Model 106 Puller, (1) Model 110 Puller, (1) Model 206 Puller, (1) P10 Tip Protector, (1) P4 Tip Protectors, (1) Tool Boards, (2) P6 Tip Protectors, Accessories
Jaw Style
Non-reversible
Capacity (Tons)
20 ton
Jaw Reach (In.)
4 to 9 11/16
Type
Locking
For Use On
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Spread (In.)
15
Includes Tip Protector
Yes
Jaw Types Included
Nonreversible
Reach - Maximum
9 11/16 in
Pulling Capacity1
5 ton, 6 ton, 10 ton, 20 ton
Includes Bearing Splitters
No
Includes Push-Pullers
No
Jaw Spread - Maximum
15 in
Includes Jaws
Yes
Reach - Minimum
4 in
Jaw Spread - Minimum
1 in
Includes Slide Hammer
No
Pulling Capacity
5 ton, 6 ton, 10 ton, 20 ton

Description

Puller Set, Jaw Spread - Maximum 15 in, Jaw Types Included Nonreversible, Pulling Capacity 5 ton, 6 ton, 10 ton, 20 ton, Reach - Maximum 9 11/16 in, Screw Length 10 1/8 in, 13 in, 19 1/2 in, Screw Size 3/4 In.-14, 5/8 In.-14, 9/16 In.-16, Includes (1) Model 104 Puller, (1) Model 106 Puller, (1) Model 110 Puller, (1) Model 206 Puller, (1) P10 Tip Protector, (1) P4 Tip Protectors, (1) Tool Boards, (2) P6 Tip Protectors, Accessories, Jaw Sizes Included 4 in to 9 43/64 in, Jaw Spread - Minimum 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.