Drain Clearing Gun, CO2 Cartridge, 800 psi
- Mfr # SG-1
- Zoro # G4431317
product price:Â
$
62.89
/ea
Key Features
For Use With
Drain Openings
Color
Red
Material
Plastic /Vinyl
Series
Swoosh
Application
Clears Clogged Condensate Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-1
- Zoro #
- G4431317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Drain Clearing Gun
- For Use With
- Drain Openings
- Color
- Red
- Material
- Plastic /Vinyl
- Series
- Swoosh
- Application
- Clears Clogged Condensate Drains
- Body Material
- Plastic/Vinyl
- Air Pressure
- 800 psi
- Includes Hose
- Hose Included
- Product Type
- Drain Clearing Gun
- Compatible Cartridge
- SWOOSH CO2 Cartridges
- Power Source
- CO2 Cartridge
- Power Source - TS Only
- CO2 Cartridge
- Power Source - old
- CO2 Cartridge
- Wire Color
- Red
Dimensions
- Overall Width
- 10 in
- Overall Depth
- 6 1/2 in
- Overall Length
- 1 1/2 in
- For Drain Size - Maximum
- 3/4 in
- For Drain Size - Minimum
- 3/8 in
- For Cartridge Size
- 20 g
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Drain Clearing Gun,CO2 Cartridge,800 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.