Back Plate, For Cabinet Knobs, 5/16" H
- Mfr # 900-10221C
- Zoro # G4435179
product price:Â
$
0.89
/ea
Key Features
Material
Chrome
Finish
Unfinished
For Use With
Closet or Cabinet Knobs
Size
2-3/4 in x 5/16 in
Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900-10221C
- Zoro #
- G4435179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2-3/4 in x 5/16 in
- Length
- 2 3/4 in
- Width
- 2 3/4 in
- Height
- 5/16 in
- Length (Straight Wireway)
- 2 3/4 in
Details
- Item
- Back Plate
- Material
- Chrome
- Finish
- Unfinished
- For Use With
- Closet or Cabinet Knobs
- Color
- Gray
- Shell Material
- Chrome
- Wire Color
- Gray
Description
Back Plate, Color Gray, Finish Unfinished, Material Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.