Depth Attachment
- Mfr # 6140-300A
- Zoro # G4444309
product price:Â
$
88.39
/ea
Key Features
For Use With
Dial Calipers, Digital Calipers
Accepts Beam Width
3/4 in
Product Type
Caliper Depth Stop
Depth Stop Size
4.92 in (L) x 0.35 in (W) x 1.33 in (H)
Compatible Product Type
Dial Calipers, Digital Calipers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6140-300A
- Zoro #
- G4444309
- UPC #
- -
- Country of Origin
- China
Dimensions
- Accepts Beam Width
- 3/4 in
- Depth Stop Size
- 4.92 in (L) x 0.35 in (W) x 1.33 in (H)
Details
- Item
- Caliper Depth Stop
- For Use With
- Dial Calipers, Digital Calipers
- Product Type
- Caliper Depth Stop
- Compatible Product Type
- Dial Calipers, Digital Calipers
Description
The InSize 6140-300A Depth Attachment is a useful accessory for your calipers. It features a depth stop that allows you to calibrate your caliper to measure the thickness of an object. The attachment accepts beam widths of 3/4". It can be used with calipers with beam widths of 25/32". Additionally, it works with dial and electronic calipers. Add the InSize 6140-300A Depth Attachment to your collection today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.