Surface Roughness Tester, USB, Bluetooth

  • Mfr # ISR-C300
  • Zoro # G4444449
product price: 
$
2,777.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
689 to 12598 micron in, 6299 to 6299 micron in
Profile
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
Sampling Length (In.)
0.01 in, 0.03 in, 0.1 in
Number of Sampling Spans
1, 2, 3, 4, 5
Features
Data can be Output to Excel by Connecting with Compute, 22 Roughness Parameters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISR-C300
Zoro #
G4444449
UPC #
-
Country of Origin
China
Item
Portable Surface Roughness Tester with External Display
Measuring Range
689 to 12598 micron in, 6299 to 6299 micron in
Profile
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
Number of Sampling Spans
1, 2, 3, 4, 5
Features
Data can be Output to Excel by Connecting with Compute, 22 Roughness Parameters
Power Supply
9V Battery
Drive Unit
Traverse
Includes
Calibration Block and Support, Magnetic Stand Adapter, Adjustable Stand, Touch Pen, Usb, Software, Memory Of Maximum 100 Data, Waveform
For Use With
Accurately Determine the Surface Texture or Roughness of A Material
Probe
196 micron
Tester Series
SR300
Output
USB, Bluetooth
Analysis Graph
Yes
Detector
4 mN
Probe Sensor Type
Inductive
Measuring Range (In.)
689 micron in to 12598 micron in, 6299 micron in to 6299 micron in
SPC Output
Yes
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Maximum Operating Temperature - C
40 Degrees C
Detector Measuring Force
4 mN
Includes Printer
No
Number of Parameters Measured
22
Probe Positions
Axial
Data Output Type
Cable, Wireless
Profile Resolution
0.01micron in
IP Rating
Not Rated
Includes Battery
No
Drive Unit Principle
Traverse
Includes Case
No
Parameters Measured
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
Measuring Range (mm)
0.32 mm
Measuring Range Ra
0.005 micronm to 30 micronm
Display Functions
Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
Compatible Wireless Transmitter
Bluetooth
Minimum Operating Temperature - F
-4 Degrees F
Maximum Operating Temperature - F
104 Degrees F
Operating Position
Horizontal, Vertical
Minimum Operating Temperature - C
-20 Degrees C
Data Output Connection Type
USB, Bluetooth
Memory Storage Capacity
100
Measuring Range Rz
0.02 micronm to 320 micronm
Data Export Formats
Excel
Operating Temperature Range
-4 Degrees F to 104 Degrees F / -20 Degrees C to 40 Degrees C
Compatible Memory Card
None

Dimensions

Sampling Length (In.)
0.01 in, 0.03 in, 0.1 in
Dimensions (In.)
6.22 x 2.52 x 2.05
Dimensions - Drive Unit
6.22 in x 2.52 in x 2.05 in
Probe Tip Radius
5 um
Sampling Length
0.010 in, 0.030 in, 0.100 in
Dimensions - Display Unit
6.22 in x 2.52 in x 2.05 in
Transverse Cutoff Length
0.01 in; 0.03 in; 0.1 in
Display Screen Size
3.54 in
Fits Chest Size
Data can be Output to Excel by Connecting with Compute, 22 Roughness Parameters

Description

The InSize ISR-C300 Surface Roughness Tester is the perfect tool for testing the surface of a variety of products. It is easy to use and you can store data on it. The portable surface roughness tester has 22 different parameters that can be measured, such as Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc and more. With the ability to measure from 689 micron in to 12598 micron in and 6299 micron in to 6299 micron in, this unit offers a wide range of measurements. This device comes with a USB port and Bluetooth connectivity so you can easily connect it with your computer or other devices. The InSize ISR-C300 Surface Roughness Tester provides precise results that will help you improve your product quality.

Restrictions

Hazardous material

Ratings & reviews