Shop FLIR
See all product information
Create Account
Camera Pouch
- Mfr # T911689ACC
- Zoro # G4445614
product price:Â
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Item - Infrared Imager and Thermometer Accessory
Camera Pouch
Includes
Shoulder Strap
For Use With - IR Cameras and Thermometers
FLIR E Series
Features
Keeps Camera Safely Attached to Prevent Damage
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T911689ACC
- Zoro #
- G4445614
- UPC #
- 845188016388
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 5 in
- Overall Width
- 5 1/2 in
- Overall Depth
- 12 in
- Fits Chest Size
- Keeps Camera Safely Attached to Prevent Damage
Details
- Item
- Lanyard
- Item - Infrared Imager and Thermometer Accessory
- Camera Pouch
- Includes
- Shoulder Strap
- For Use With - IR Cameras and Thermometers
- FLIR E Series
- Features
- Keeps Camera Safely Attached to Prevent Damage
- Compatible with Brand
- FLIR
- Product Type
- Strap
- Compatible with Series
- FLIR EX Series, FLIR EXX Series
- Compatible Series
- FLIR EX Series, FLIR EXX Series
Description
Lanyard, Includes Shoulder Strap, Features Keeps Camera Safely Attached to Prevent Damage, Compatible with Series FLIR EX Series, FLIR EXX Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.