Shop STANLEY

Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H

  • Mfr # STST24410
  • Zoro # G4474811

product price: 
$
31.99
/ea

Key Features

Material
Plastic
Color
Black
Width
24 in
Overall Depth
10 1/2 in
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STST24410
Zoro #
G4474811
UPC #
076174703290
Country of Origin
Israel
Item
Tool Box
Material
Plastic
Color
Black
Includes
Small Parts Compartments on Top
Features
Single Center Latch Allows for One-Handed Open and Close, Small Parts Storage Compartments on Lid
Handle Type
Folding Top Handle
Number of Drawers
0
Number of Pieces
1
Number of Trays
1
Handle Design
Folding Top
Number of Handles
1
Primary Tool Box Material
Plastic
Portable Tool Box Product Grouping
Portable Tool Boxes
Locking System
Padlock
Weight Capacity
61 lb
Finish
Matte
Tool Storage Type Included
Tool Box
Number of Compartments
3
Closure Type
Latch
Handle Grip Style
Extra-Wide
Includes Drawers
Drawers Not Included
Number of Boxes
1
Total Storage Capacity
1,094 cu in
Number of Dividers
1
Configuration
Individual Tool Box
Stackable
Stackable
Includes Casters
Casters Not Included
Total Load Capacity
61 lb
Includes Keys
Keys Not Included
Load Capacity per Drawer
30 lb
Body Finish
Matte
Number of Keys Included
0
Handle Material
Plastic
Lid Style
Hinged
Drawer Slide Type
None

Description

The STANLEY - STST24410 is a robust tool box designed to organize, carry, and protect your tools. This portable storage unit offers 1,094 cubic inches of storage capacity, allowing you to accommodate a variety of tools and building materials. Constructed from durable plastic material, this toolbox is resistant to elements like rust or weather conditions. It features a folding top handle for easy carrying and access while its padlockable locking system ensures the safety and protection of your tools from unauthorized access.
Key Features:
• Storage Capacity: With 1,094 cu in of space available inside the tool box, it can accommodate an ample number of tools.
• Material: Made from sturdy plastic that enhances durability and resistance against rust or weather conditions.
• Handle Type: The folding top handle allows for convenient carrying and easy access.
• Locking System: Padlockable mechanism secures the toolbox protecting your tools from unauthorized access.
• Includes Small Parts Compartments on Top: These compartments provide additional organization options within the toolbox.
• Single Center Latch Allows for One-handed Open & Close feature enhances usability by providing quick accessibility to your tools with one hand operation.
• Number of Compartments: Three separate sections are designed for organizing different types of tools separately enhancing efficiency during work processes.
• Configuration as an Individual Tool Box provides flexibility in arranging workspace according to individual needs without any constraints due to fixed layout designs.

Ratings & reviews